Beli crack measurement di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- Myzox Crack ScaleDeskripsi:-Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.atribut:
- Scale Width Accuracy (mm): ±0.02
- Thickness (mm): 0.2
- Niigata Seiki (SK) Crack Measure with Free Graduation Straight Typeatribut:
- Material: SUS420J2
- Measuring Range (mm) : 0-150
- Overall Length (mm): 175
- Thickness (mm): 0.5
- Width (mm): 15
- ESCO Crack Scaleatribut:
- AS ONE Part Number: 65-2175-49
- Wipro Wet Film Comb (Alat Ukur Ketebalan Cat)atribut:
- Scale (µm): 25-3000
- TEKIRO Feeler Gauge (Pengukur Celah)Deskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- SHINWA Crack ScaleDeskripsi:The clear Type is transparent and easy to apply to cracks.It is used to inspect for cracks in concrete.
- Wipro Metric Fuller Gauge (Pengukur Celah)atribut:
- Color: Silver
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- Kstrong Essential Full Body Harness SeriesDeskripsi:KStrong Essential range has been designed to meet the customers needs. It is one of the most versatile, lightweight and comfortable harnesses developed in the market today. The design maintains the shape of the harness, making easier to fit into the harness. It also has the Intergrated Compass Asset Management feature located in the Label Pack.atribut:
- Size: Medium to Large
- Material: Webbing : 44mm Polyester, Fitting : Steel Golden Yellow Galvanized, Stitching Thread: High Tenacity Polyester (Colour Contrasted)
- User Weight Limit (kg): 140
- Minimum Break Strength (MBS) (kN): Webbing : 25, Fitting : 15, D-ring : 23
- Certification: EN 361:2002
- Kstrong Elite Confined Space Full Body Harness SeriesDeskripsi:KStrong Elite Series has been designed with the users safety in mind. Its been ergonomically designed to ensure comfort and practicality allowing the user to work freely and safe in al confined space environments. It also has the Integrated Compass Asset Management feature located in the Label Pack.atribut:
- Size: Medium to Large
- Material: Webbing : Polyester 44mm Wide, Fitting : Frame & Buckle Steel Golden Yellow Galvanized, Stitching Thread: High Tenacity Polyester (Colour Contrasted)
- User Weight Limit (kg): 140
- Minimum Break Strength (MBS) (kN): Webbing : 25, Fitting : 15, D-ring : 23
- Certification: EN 361:2002; EN 1497:2007
- DOGYU Card Crack Scale Anti-Reflection TypeDeskripsi:Anti-reflective processing. It is less likely to reflect when shooting outdoors.atribut:
- Material: PET
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Dimensions (mm): 55x90
- Measuring Range (mm) : 0.05~3.50
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Niigata Seiki (SK) Taper Gauge Measurement of Gap WidthDeskripsi:Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.atribut:
- Accuracy (mm): ± 0,05
- Joyko Steel Ruler (Penggaris Besi)Deskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
Daftar Harga crack measurement Terbaru October 2026
| Niigata Seiki (SK) Crack Gauge | Rp119.900 |
| monotaro Crack Check Scale | Rp49.900 |
| Myzox Crack Scale | Rp93.900 |
| Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type | Rp91.900 |
| ESCO Crack Scale | Rp169.900 |
| Wipro Wet Film Comb (Alat Ukur Ketebalan Cat) | Rp119.900 |
| Kenko Stainless Steel Ruler (Penggaris) | Rp3.900 |
| TEKIRO Feeler Gauge (Pengukur Celah) | Rp47.900 |
| SHINWA Crack Scale | Rp72.900 |
| Wipro Metric Fuller Gauge (Pengukur Celah) | Rp31.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Crack%20Gauge/P102086469-1.jpg)


%20Crack%20Measure%20with%20Free%20Graduation%20Straight%20Type/P102270239-1.jpg)

/apP108544385-1.jpg)
/d5P101005473-6.jpg)
/qyP101003970-2.jpg)

/P103080749-1.jpg)
/P101518558-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Kstrong%20Essential%20Full%20Body%20Harness%20Series/7mP107856274-1.jpg)
/g3P108897579-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Kstrong%20Elite%20Confined%20Space%20Full%20Body%20Harness%20Series/84P107856292-1.jpg)

/P101000189-1.jpg)
/fyP103682574-1.jpg)
/22P105414074-1.jpg)
%20Taper%20Gauge%20Measurement%20of%20Gap%20Width/P101502496-13.jpg)
/bxP101524429-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)